
GAS DETECTOR, CONTRACTORS KIT, INFORMANT
Mfr # H0019-8038
Zoro # G515892968
product price: $800.99
/ea
Free Shipping & Returns
Key Features
Includes Lamp
Lamp Not Included
Calibration
Automatic
A2L Compatibility
A2L Compatible
Number of Batteries
4
Battery Recharge
Not Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0019-8038
Zoro #
G515892968
UPC #
641817352915
Country of Origin
Mexico
Dimensions
Probe Length
20 in
Body Length
1 3/4 in
Description
Refrigerant Leak Detector, Includes (4) AA Batteries, (5) Filters, Color Coded Probe Tips, Carrying Case, Protective Rubber Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.