Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Detector Sensor, Photo Ionization

  • Mfr # 10242735

  • Zoro # G710930830


product price: $2,021.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Photo Ionization
Compatible Detector Model/Series
ALTAIR 5X
Sub-Brand
MSA
Compatible Detector Manufacturer Part Number
A-ALT5X
T90 Response Time
10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10242735
Zoro #
G710930830
UPC #
641817336311
Country of Origin
United States

Details

Item
Gas Detector Sensor
Sensor Type
Photo Ionization
Compatible Detector Model/Series
ALTAIR 5X
Sub-Brand
MSA
Compatible Detector Manufacturer Part Number
A-ALT5X
T90 Response Time
10 sec
Gas Detected
Combustible Gas, VOC
Features
Capable of Measuring Up to 6 Gases Simultaneously
Sensor Life
3 yr (PID, IR)
Measurement Range
0 to 2,000 ppm
Series
ALTAIR 5X
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected Combustible Gas, VOC, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, Sensor Type Photo Ionization, For Detector Type Portable, T90 Response Time 10 sec, Compatible Detector Manufacturer Part Number A-ALT5X, Sensor Life 3 yr (PID, IR), Series ALTAIR 5X, Sub-Brand MSA, Features Capable of Measuring Up to 6 Gases Simultaneously

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.