Half Mask Respirator Kit, 2 Cartridges Included, P100 Filter, Bayonet, Size L

  • Mfr # 4LR32-4LN08

  • Zoro # G8211055


product price:  $39.25
/ea

Key Features

Mask Size
L
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LR32-4LN08
Zoro #
G8211055
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue
Number of Cartridges Included
2
Series
Advantage 200 LS
NIOSH Rating
P100
Mask Headstrap Type
Standard
Includes
(2) P100 Filter
Disposable/ Reusable
Reusable

Description

Half Mask Respirator Kit, Advantage 200 LS Series, L, Includes (2) P100 Filter, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.