Half Mask Respirator Kit: 2 Cartridges Included, P100, Magenta, Advantage Series, Threaded, Size M

  • Mfr # 10X302-4LN08

  • Zoro # G8211980


product price:  $86.25
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Lycra(R), Polyester, Polyoxymethylene, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10X302-4LN08
Zoro #
G8211980
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Lycra(R), Polyester, Polyoxymethylene, Polypropylene
Respirator Connection Type
Threaded
Color
Black
Number of Cartridges Included
2
Series
Advantage 420
NIOSH Rating
P100
Mask Headstrap Type
Drop Down
Includes
(2) P100 Filter
Disposable/ Reusable
Reusable

Description

Half Mask Respirator Kit, Advantage 420 Series, M, Includes (2) P100 Filter, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.