Half Mask Respirator Kit: 2 Combination Cartridge/Filters Included, Magenta/White, Bayonet, Size L
- Mfr # 5JGE7-4LN02
- Zoro # G8210617
product price:Â
$
96.99
/ea
Key Features
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Lycra(R), Polyester, Polyoxymethylene, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5JGE7-4LN02
- Zoro #
- G8210617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mask Size
- L
Details
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH 42 CFR 84, AS/NZS 1716:2003
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Lycra(R), Polyester, Polyoxymethylene, Polypropylene
- Respirator Connection Type
- Bayonet
- Color
- Black
- Number of Cartridges Included
- 2
- Series
- Advantage 420
- NIOSH Rating
- Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD)
- Mask Headstrap Type
- Drop Down
- Includes
- (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge
- Disposable/ Reusable
- Reusable
- Wire Color
- Black
Description
Half Mask Respirator Kit, Advantage 420 Series, L, Includes (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.