Shop MSA SAFETY
See all product information
Create Account
Half Mask Respirator Kit, Advantage 200 LS, Bayonet, Size, M 2 Cartridges Included
- Mfr # 6JR26-4LN02
- Zoro # G8209646
product price:Â
$
57.45
/ea
Key Features
Mask Size
M
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6JR26-4LN02
- Zoro #
- G8209646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mask Size
- M
Details
- Item
- Half Mask Respirator Kit
- Standards
- NIOSH 42 CFR 84, AS/NZS 1716:2003
- Facepiece Material
- Thermoplastic Rubber
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Thermoplastic Rubber
- Respirator Connection Type
- Bayonet
- Color
- Blue
- Number of Cartridges Included
- 2
- Series
- Advantage 200 LS
- NIOSH Rating
- Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD)
- Mask Headstrap Type
- Standard
- Includes
- (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge
- Disposable/ Reusable
- Reusable
- Wire Color
- Blue
Description
Half Mask Respirator Kit, Advantage 200 LS Series, M, Includes (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.