Zoro Homepage

Hands-Off Chisel Grip

  • Mfr # 10040018

  • Zoro # G313335216


product price: $27.79
/ea

Key Features

Features
Vibration Absorbing Technology
Finish
Thermoplastic Elastomer
Overall Length
6 7/8 in to 8 9/16 in
For Use With
Chisels
Overall Width
1 97/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040018
Zoro #
G313335216
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 7/8 in to 8 9/16 in
Overall Width
1 97/100 in

Details

Item
Hands Off Chisel Grip
Features
Vibration Absorbing Technology
Finish
Thermoplastic Elastomer
For Use With
Chisels

Description

Hands Off Chisel Grip, For Use With Chisels, Overall Length 6 7/8 in to 8 9/16 in, Features Vibration Absorbing Technology, Finish Thermoplastic Elastomer, Overall Width 1 97/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.