Hard Hat, 4-Point Point Ratchet (4-Point), Yellow
Mfr # 10058626
Zoro # G4073925
product price: $37.99
/eaSold in multiples of 12 for $455.88
Key Features
Head Protection Style
Front Brim
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Hard Hat ANSI Type
2
Application
Confined Space, Working at Heights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10058626
Zoro #
G4073925
UPC #
-
Country of Origin
United States
Details
Item
Hard Hat
Head Protection Style
Front Brim
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Yellow
Hard Hat ANSI Type
2
Application
Confined Space, Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Suspension
1-Touch
Description
Cap, Super-v, 1-touch, Yellow, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.