Hard Hat, Pinlock (4-Point), Black
Mfr # C217369
Zoro # G4074239
product price: $16.29
/eaSold in multiples of 20 for $325.80
Key Features
Head Protection Style
Full Brim
Suspension Adjustment Type
Pinlock (4-Point)
Color
Black
Head Protection Suspension Type
Pinlock (4-Point)
Hard Hat Suspension
4 pt. Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C217369
Zoro #
G4074239
UPC #
-
Country of Origin
United States
Details
Item
Hard Hat
Head Protection Style
Full Brim
Suspension Adjustment Type
Pinlock (4-Point)
Color
Black
Head Protection Suspension Type
Pinlock (4-Point)
Hard Hat Suspension
4 pt. Pinlock
Description
Hat V-gard Black Staz-on, Head Protection Suspension Type Pinlock (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.