Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Ratchet (4-Point), Green

  • Mfr # 10004694

  • Zoro # G4073091


product price: $31.89
/ea
Sold in multiples of 20 for $637.80

Key Features

Head Protection Style
Front Brim
Suspension Adjustment Type
Ratchet (4-Point)
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Suspension
4 pt. Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004694
Zoro #
G4073091
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Suspension Adjustment Type
Ratchet (4-Point)
Color
Green
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Suspension
4 pt. Ratchet

Description

Cap,v-gd,w/swing Fas-trac Susp.,green, Head Protection Suspension Type Ratchet (4-Point)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.