Zoro Homepage

Hard Hat, Skullgard, Phenolic, 4-Point Point Ratchet (4-Point), Yellow

  • Mfr # 475409

  • Zoro # G4073505


product price: $157.99
/ea
Sold in multiples of 20 for $3,159.80
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Phenolic
Fits Hat Size
6-1/2" to 8"
Series
Skullgard
Suspension Adjustment Type
Ratchet (4-Point)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475409
Zoro #
G4073505
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Phenolic
Series
Skullgard
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Yellow
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1-2014
Application
Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Style
Full Brim
Hard Hat Suspension
4 pt. Ratchet

Description

Hat,k,rtcht.susp Yellow, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.