Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, SmoothDome, Polyethylene, 6-Point Point Ratchet (6-Point), Type 1, Class E

  • Mfr # 10095988

  • Zoro # G4074065


product price: $43.89
/ea
Sold in multiples of 20 for $877.80

Key Features

Head Protection Style
Cap
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SmoothDome
Suspension Adjustment Type
Ratchet (6-Point)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10095988
Zoro #
G4074065
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Polyethylene
Series
SmoothDome
Suspension Adjustment Type
Ratchet (6-Point)
Number of Suspension Points
6-Point
Color
Hi-Vis Orange with Yellow /Green Stripe
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Hard Hat ANSI Class
E
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Application
Confined Space
Head Protection Suspension Type
Ratchet (6-Point)
Shell Material
Polyethylene
Hard Hat Suspension
6 pt. Ratchet
Hard Hat Style
Cap

Description

Cap,smoothdome,6 Pt Ratchet,hi-viz Org, Head Protection Suspension Type Ratchet (6-Point)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.