Zoro Homepage

Hard Hat, Super V, High Density Polyethylene, Fas-Trac III, Type 2, Class E, Green

  • Mfr # C217096

  • Zoro # G4072997


product price: $46.99
/ea
Sold in multiples of 20 for $939.80

Key Features

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C217096
Zoro #
G4072997
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Green
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Class
E
Hard Hat ANSI Type
2
ANSI Classification
Type 2, Class E
Application
Confined Space, Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material
High Density Polyethylene
Hard Hat Suspension
Fas-Trac(R) III
Hard Hat Style
Cap

Description

Cap, Super-v, Fas-trac, Green, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.