Hard Hat, Topgard, Polycarbonate, Ratchet (4-Point), Type 1, Class E, Black
Mfr # 454720
Zoro # G4074108
product price: $38.99
/eaSold in multiples of 20 for $779.80
Key Features
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2" to 8"
Series
Topgard
Suspension Adjustment Type
Ratchet (4-Point)
Head Protection Venting
Non-Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454720
Zoro #
G4074108
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Material
Polycarbonate
Series
Topgard
Suspension Adjustment Type
Ratchet (4-Point)
Color
Black
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Application
Confined Space
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material
Polycarbonate
Hard Hat Suspension
4 pt. Ratchet
Description
Hat Topgard Black W/1-touch Suspension, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.