Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard, Polyethylene, 4 Point Ratchet, I, White

  • Mfr # 475358 BL80467 F

  • Zoro # G202015601


product price: $22.19
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475358 BL80467 F
Zoro #
G202015601
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Standards
ANSI Z89.1-2014
High Temperature Test Met
Yes
Application
Confined Space, Welding, Construction
Accessory Mounting Options
Yes
ANSI Electrical Class
E
Includes
Hard Hat, Suspension
Low Temperature Test Met
Yes
ANSI Classification
I
Weight
0.86
Reverse Donning
Yes
Dielectric
Yes
Accessory Slots
Yes
High-Visibility
No
ANSI Impact Type
I
Compatible Suspension Brand Name
V-Gard
Head Protection Brand
V-Gard

Description

Hard Hat , ANSI Classification I, Head Protection Style Cap, Head Protection Suspension Type Ratchet, Head Protection Color White, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Yes, Weight 0.86, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name V-Gard, Standards ANSI Z89.1-2014, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.