Hard Hat, V-Gard, Polyethylene, 4 Point Ratchet, Type 1, Class E, White
Mfr # 10193232
Zoro # G8531439
product price: $71.99
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10193232
Zoro #
G8531439
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Head Protection Graphics
No Graphics
Graphics
None
Hard Hat ANSI Class
C, E
Hard Hat ANSI Type
1
Accessory Slots
Yes
ANSI Electrical Class
C, E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
High-Visibility
No
Head Protection Brand
MSA
Description
Hard Hat,Type 1, Class E,Ratchet,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.