Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head and Neck Protector, 13 in W

  • Mfr # 10246310

  • Zoro # G715666031


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
For Use With
Helix Series and Clearmaxx Series PAPR version
Width
13 in
Thickness
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246310
Zoro #
G715666031
UPC #
0641817341551
Country of Origin
Czechia

Dimensions

Width
13 in
Thickness
1.181 in
Length
8 5/8 in

Details

Item
Head and Neck Protector
Material
Leather
Color
Black
For Use With
Helix Series and Clearmaxx Series PAPR version
Standards
NIOSH Approved

Description

Head and Neck Protector, Color Black, For Use With Helix Series and Clearmaxx Series PAPR version, Includes Not Applicable, Length 8 5/8 in, Material Leather, Standards NIOSH Approved, Thickness 1.181 in, Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.