Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Black, ABS

  • Mfr # 10250618

  • Zoro # G716537651


product price: $93.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250618
Zoro #
G716537651
UPC #
641817349700
Country of Origin
China

Details

Item
Hard Hat; Safety Helmet

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.17 lb, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2014, Series V-Gard H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.