Tychem QC Hoods, Double Bib, White, Thread Connector, Less Suspension, PK20
Mfr # 10095743
Zoro # G6909926
product price: $2,867.99
/pk 20, $143.40/ea
Free Shipping & Returns
Key Features
For Use With
OptimAir TL PAPR
Includes
Double Bib, Suspension, Threaded Connector
Material
Tychem(R) QC
System Type
PAPR System
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10095743
Zoro #
G6909926
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
Universal
Size
Universal
Headgear Size
Universal
Details
Item
Double Bib Hood
For Use With
OptimAir TL PAPR
Includes
Double Bib, Suspension, Threaded Connector
Material
Tychem(R) QC
System Type
PAPR System
Standards
NIOSH Approved
Color
White
Lens Material
Plastic
Application
Welding
Brand and Series
MSA OptimAir TL PAPR Hood
Headgear Type
Hood
Hood Material
Tychem QC
Description
Double Bib Hood, Hood, Headgear Size Universal, Includes Double Bib, Suspension, Threaded Connector, PAPR System, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.