Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Horizontal Lifeline, 40 ft., 900 lb. Weight Capacity 10150423

Horizontal Lifeline, 40 ft., 900 lb. Weight Capacity (Discontinued)

  • Mfr # 10150423
  • Zoro # G5878941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150423
Zoro #
G5878941
UPC #
641817069288
Country of Origin
United States

Dimensions

Length
40 ft
Lifeline Diameter
0.63 in

Details

Item
Horizontal Lifeline
Weight Capacity
900 lb.
Standards
OSHA
Material
Polyester and Stainless Steel
Harness Connection
Carabiner
Harness End Connection
Carabiner
Series
Gravity(R)
Anchorage End Connection
Carabiner
Includes
Rope, Shock Absorber, Tensioner, Bypass Shuttles, Manual
Hardware Material
Alloy Steel
Installation
Temporary
Attaches To
Anchorage Device
For Use With
MSA Fall Protection Harnesses and Lanyards
Tensile Strength
5000 lb.
Workers per System
2
Anchoring Location
Harness D-ring
Add-On Style
Single Span
Lifeline Installation
Reusable
Includes Mounting Hardware
No
Lifeline Material
Rope
Cable Sleeve Type
Manual
Includes Tie-Off Adapters
Yes
Lifeline Attachment Points
Carabiners
Retractable
No
Horizontal Lifeline Component
Horizontal Lifeline
Compatible Attachment Points
Anchor Lifeline
Required Accessories
Harness, Energy Absorbing Lanyard

Description

Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000, Weight Capacity 600 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 40 ft, Lifeline Material Polyamide, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With MSA Fall Protection Harnesses and Lanyards, Includes Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.