Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Horizontal Lifeline Kit, 100 ft., Red/Yellow/Green 10019085

Horizontal Lifeline Kit, 100 ft., Red/Yellow/Green (Discontinued)

  • Mfr # 10019085
  • Zoro # G4550445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019085
Zoro #
G4550445
UPC #
032792260887
Country of Origin
United States

Dimensions

Length
100 ft.

Details

Item
Horizontal Lifeline Kit
Weight Capacity
310 lb
Color
Red/Yellow/Green
Standards
ANSI A10.32
Installation
Temporary
For Use With
Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Includes
Integral Energy Absorber, 100 ft Rope, (2) Anchor Slings, Bucket, Instruction Manual
Tensile Strength
5,000 lb
Workers per System
2

Description

Horizontal Lifeline Kit, Standards ANSI A10.32, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Workers per System 2, For Use With Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592, Includes Integral Energy Absorber, 100 ft Rope, (2) Anchor Slings, Bucket, Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.