Hygiene Kit for Earmuff
Mfr # 10193450
Zoro # G104851482
product price: $30.19
/eaKey Features
Includes
Not Available
Standards
Not Available
Color
Not Available
Compatible with Manufacturer Model Number
10190356, 10190357, 10190358
Compatible with Brand
V-Gard(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10193450
Zoro #
G104851482
UPC #
-
Country of Origin
Brazil
Details
Item
Hygiene Kit for Earmuff
Includes
Not Available
Standards
Not Available
Color
Not Available
Compatible with Manufacturer Model Number
10190356, 10190357, 10190358
Compatible with Brand
V-Gard(R)
Dielectric
Not Available
Compatible with Series
V-Gard Line
Cushion Color
Not Available
Insert Color
Not Available
Insert Material
Not Available
Cushion Material
Foam
Noise Reduction Rating
22 dB
Electrically Insulated
Not Available
Compatible Manufacturer Model Number
10190356, 10190357, 10190358
Compatible Manufacturer Part Number
10190356, 10190357, 10190358
For Use With Mfr. Model Number
10190356, 10190357, 10190358
Compatible with Manufacturer Model No.
10190356, 10190357, 10190358
Compatible with Mfr. Model No.
10190356, 10190357, 10190358
For Use with Mfr Model Number
10190356, 10190357, 10190358
Compatible Pump Manufacturer Part Number
10190356, 10190357, 10190358
Compatible Mfr. Model Number
10190356, 10190357, 10190358
Description
Hygiene Kit for Earmuff, Includes Not Available, Compatible with Grainger Part Number Not Available, Cushion Material Foam, Noise Reduction Rating 22 dB, Compatible with Manufacturer Model Number 10190356, 10190357, 10190358, Compatible with Brand V-Gard(R), Dielectric Not Available, Compatible with Series V-Gard Line, Standards Not Available, Cushion Color Not Available, Electrically Insulated Not Available, Insert Color Not Available, Insert Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.