Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Cover Lens, 5 Pack, Helix

  • Mfr # 10246334

  • Zoro # G415830718


product price: $42.49
/ea
Sold in multiples of 5 for $212.45

Key Features

Standards
NIOSH
For Use With
Powered Air Purifying Respirator
Material
Polycarbonate
Color
Clear
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246334
Zoro #
G415830718
UPC #
0641817342299
Country of Origin
United States

Dimensions

Height
3/8 in
Length
4 3/4 in
Width
7 1/2 in

Details

Standards
NIOSH
For Use With
Powered Air Purifying Respirator
Material
Polycarbonate
Color
Clear
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Item
Cover Lens
Includes
5 Cover Lenses
Compatible with Brand
Optrel(R)
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Series
Helix
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324

Description

Cover Lens, Color Clear, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FM2, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, Features Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic, For Use With Powered Air Purifying Respirator, Height 3/8 in, Includes 5 Cover Lenses, Length 4 3/4 in, Material Polycarbonate, Standards NIOSH, Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.