Lamp, Clear, For ALTAIR 5X
- Mfr # 10165272
- Zoro # G1883187
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Series
ALTAIR 5X
Height
1/2 in
Industry Type
Healthcare
For Use With
Altair 5X
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10165272
- Zoro #
- G1883187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1/2 in
- Width
- 4 in
- Diameter
- 1 1/4 in
- Outside Diameter
- 1.25 in
- Overall Height
- 0.5 in
- Overall Depth
- 1.6 in
- Overall Length
- 6 in
- Overall Width
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Lamp
- Series
- ALTAIR 5X
- Industry Type
- Healthcare
- For Use With
- Altair 5X
- Status Indicator
- No
- Power Source
- Manual/Non-Powered
- Includes
- Manual
- Product Type
- Lamp
- Color
- Clear
- Compatible Manufacturer Part Number
- 10165445, 10165446
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Wire Color
- Clear
- Compatible Product Type
- Altair 5X
Description
Lamp, Product Type Lamp, Series ALTAIR 5X, Color Clear, Features Not Applicable, Outside Diameter 1.25 in, Overall Depth 1.6 in, For Gas Type Not Applicable, For Use With Altair 5X, Overall Height 0.5 in, Overall Length 6 in, Overall Width 4 in, Standards Not Applicable, Visual Alert Type Not Applicable, Alert Type Not Applicable, Power Source Manual/Non-Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.