Lanyard, V-Series, Stretch, Twin-Leg, Energy Absorbing, 6 ft, 36CL Large Snaphooks

  • Mfr # 10193555

  • Zoro # G9645546


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black/Gray
Material
Polyester
Standards
ANSI Z 359.13, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10193555
Zoro #
G9645546
UPC #
641817169674
Country of Origin
Mexico

Dimensions

Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2"
Max. Working Length
6 ft.
Adjustable Length
No
Harness Connection Gate Opening Size
13/16"
Maximum Working Length
6 ft

Details

Item
Lanyard
Weight Capacity
310 lb.
Color
Black/Gray
Material
Polyester
Standards
ANSI Z 359.13, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-Series
Anchorage End Connection
Aluminum Snap Hook
Line Material
Nylon
Hardware Material
Aluminum
Visual Load Indicator
Yes
RFID Equipped
No
Includes Rescue Ring
No
Anchorage End Connection Type
Rebar Hook
Shock Absorbing Type
Shock Pack
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Material
Aluminum
Anchoring Location
Overhead
ANSI Standards Met
ANSI Z359.13
OSHA Standards Met
OSHA

Description

Shock-Absorbing Lanyard, Color Black, Gray, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.