Latchways Vertical Ladder Lifeline Kits Vertical Ladder Lifeline Kit, 100 ft Length

  • Mfr # 30908-00

  • Zoro # G006878679


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Weight Capacity
310 lb
Standards
ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
Series
Latchways Vertical Ladder Lifeline Kits
Includes
Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30908-00
Zoro #
G006878679
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
100 ft
Cable Diameter
0.31 in

Details

Item
Vertical Ladder Lifeline Kit
Weight Capacity
310 lb
Standards
ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
Series
Latchways Vertical Ladder Lifeline Kits
Includes
Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor
Tensile Strength
9,800 lb
Visual Load Indicator
No
Workers per System
1
Required Accessories
Harness
Cable Sleeve Type
Trailing
Ladder Lifeline Component
Cable Lifeline System
Pass-Through Type
Automatic
Ladder Lifeline Style
Fixed Ladder
Includes Mounting Hardware
Yes
Lifeline Material
Steel
Detaches from Lifeline
Anywhere
Includes Extension Post
Yes

Description

Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 100 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.