Latchways Vertical Ladder Lifeline Kits Vertical Ladder Lifeline Kit, 140 ft. Length

  • Mfr # 30920-00

  • Zoro # G306878898


product price:  $2,298.99
/ea
Free Shipping & Returns

Key Features

Length
140 ft.
Weight Capacity
310 lb
Standards
ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
Series
Latchways Vertical Ladder Lifeline Kits
Tensile Strength
9,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30920-00
Zoro #
G306878898
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
140 ft.
Cable Diameter
0.31 in

Details

Item
Vertical Ladder Lifeline Kit
Weight Capacity
310 lb
Standards
ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
Series
Latchways Vertical Ladder Lifeline Kits
Tensile Strength
9,800 lb
Visual Load Indicator
No
Includes
Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor
Workers per System
1
Detaches from Lifeline
Anywhere
Required Accessories
Harness
Ladder Lifeline Style
Fixed Ladder
Cable Sleeve Type
Trailing
Ladder Lifeline Component
Cable Lifeline System
Lifeline Material
Steel
Pass-Through Type
Automatic
Includes Mounting Hardware
Yes
Includes Extension Post
Yes

Description

Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 140 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products