Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Leading-Edge Self-Retracting Lifeline, 8 ft., Gray/Black 63062-00A

Leading-Edge Self-Retracting Lifeline, 8 ft., Gray/Black (Discontinued)

  • Mfr # 63062-00A
  • Zoro # G6477097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63062-00A
Zoro #
G6477097
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
8 ft.
Rebar Hook Gate Opening Size
2-1/2
Lifeline Diameter
1/8

Details

Item
Leading-Edge Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Gray/Black
Standards
ANSI Z359.14 -2014, OSHA, CSA Z259.2.2-17
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-EDGE(TM)
Anchorage End Connection
Aluminum Snap Hook
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Sealed
No
Anchorage End Connection Material
Aluminum
Lifeline Material
Galvanized Steel Cable
Anchoring Location
Overhead or Foot Level
Replaceable Lifeline
No
ANSI SRL Type
SRL-LE
ANSI SRL Class
Class B
Weight Capacity - Leading Edge Application
310 lb

Description

Leading-Edge Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Galvanized Steel Cable, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-EDGE(TM), Rebar Hook Gate Opening Size 2-1/2 In., Color Gray/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.