Zoro Homepage

LEAKATOR JR COMBUSTIBLE GAS DETECTOR

  • Mfr # H0019-7075

  • Zoro # G816145954


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 913
Number of Batteries
4
Includes Batteries
Batteries Included
Number of Sensitivity Levels
2
Indication Method
Audio/Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-7075
Zoro #
G816145954
UPC #
0641817331675
Country of Origin
United States

Dimensions

Probe Length
12 in
Body Length
6 in

Details

Item
Refrigerant Leak Detector
Standards
UL 913
Number of Batteries
4
Includes Batteries
Batteries Included
Number of Sensitivity Levels
2
Indication Method
Audio/Visual
Includes
ABS Plastic Case, Cloth Case
Operating Temperature - Minimum
32 Degrees F
Battery Type
AA
Operating Mode
Pinpoint
Series
Leakator Jr
Sensor Life
5 yr
Includes Low Battery Warning
Low Battery Warning Included
Warm-Up Time
60 sec
Application
Commercial, Industrial, Residential
Battery Recharge
Not Rechargeable
Display Type
LED Indicator
Product Type
Refrigerant Leak Detector
Warranty
2 yr
Operating Temperature - Maximum
104 Degrees F
Power Source
Battery
A2L Compatibility
Not A2L Compatible
Sensor Type
Heated Diode
Detects Trace Gas
Trace Gas Detected
For Refrigerant Type
R-290, R-50, R-600, R-600A
Calibration
Automatic
Sensitivity - General
0.1 oz/yr
For Refrigerant Group
CFC, HCFC, HFC, HFO
Calibration Certificate Type
Not Certified
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Includes ABS Plastic Case, Cloth Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.