Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left/Right Earmuffs, 25 dB NRR, Foldable

  • Mfr # 10251224

  • Zoro # G016066363


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Series
Left/Right
Noise Reduction Rating
25 dB
Cushion Material
Polyurethane, PVC
Dielectric
No
Standards
ANSI S3.19-1974, BSI Netherlands (NB 2797), CE 708878, CSA Class A, EN 352-1:2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10251224
Zoro #
G016066363
UPC #
7392749010895
Country of Origin
Sweden

Details

Item
Earmuffs
Series
Left/Right
Noise Reduction Rating
25 dB
Cushion Material
Polyurethane, PVC
Dielectric
No
Standards
ANSI S3.19-1974, BSI Netherlands (NB 2797), CE 708878, CSA Class A, EN 352-1:2002
Features
Headband Adjusts Up and Down
Earmuff Type
Foldable
Cup Material
ABS
Weight
0.53 lb
Band Color
Black
Earmuff Style
Over-the-Head
Band Material
POM
Cup Color
Black
Electrically Insulated
No

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material Polyurethane, PVC, Cup Color Black, Series Left/Right, Earmuff Type Foldable, Standards ANSI S3.19-1974, BSI Netherlands (NB 2797), CE 708878, CSA Class A, EN 352-1:2002, Replacement Pad Grainger Part Number 6CCY9, Band Color Black, Band Material POM, Cup Material ABS, Features Headband Adjusts Up and Down, Weight 0.53 lb, Electrically Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.