Zoro Homepage

Left/Right Earmuffs, 28 dB NRR, Foldable

  • Mfr # 10251221

  • Zoro # G516066337


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Series
Left/Right
Noise Reduction Rating
28 dB
Cushion Material
Polyurethane, PVC
Dielectric
No
Standards
ANSI S3.19-1974, BSI Netherlands (NB 2797), CE 708878, CSA Class A, EN 352-1:2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10251221
Zoro #
G516066337
UPC #
7392749010970
Country of Origin
Sweden

Details

Item
Earmuffs
Series
Left/Right
Noise Reduction Rating
28 dB
Cushion Material
Polyurethane, PVC
Dielectric
No
Standards
ANSI S3.19-1974, BSI Netherlands (NB 2797), CE 708878, CSA Class A, EN 352-1:2002
Features
Headband Adjusts Up and Down
Earmuff Type
Foldable
Weight
0.71 lb
Band Color
Black
Cup Material
ABS
Electrically Insulated
No
Band Material
POM
Earmuff Style
Over-the-Head
Cup Color
Black

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 28 dB, Dielectric No, Cushion Material Polyurethane, PVC, Cup Color Black, Series Left/Right, Earmuff Type Foldable, Standards ANSI S3.19-1974, BSI Netherlands (NB 2797), CE 708878, CSA Class A, EN 352-1:2002, Replacement Pad Grainger Part Number 6CCZ0, Band Color Black, Band Material POM, Cup Material ABS, Features Headband Adjusts Up and Down, Weight 0.71 lb, Electrically Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.