Zoro Homepage

Lens Covers, 10 Pack, Clearmaxx

  • Mfr # 10246326

  • Zoro # G515830717


product price: $194.99
/ea
Sold in multiples of 10 for $1,949.90
Free Shipping & Returns

Key Features

Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Width
11 3/4 in
Material
Polycarbonate
Compatible with Brand
Optrel(R)
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246326
Zoro #
G515830717
UPC #
0641817342213
Country of Origin
United States

Dimensions

Width
11 3/4 in
Height
3/8 in
Length
17 3/4 in

Details

Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Material
Polycarbonate
Compatible with Brand
Optrel(R)
Color
Clear
Compatible with Series
Helix
Item
Cover Lens
Includes
5 Cover Lenses
Standards
NIOSH
For Use With
Clearmaxx Grinding Shield
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324

Description

Cover Lens, Color Clear, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FM1, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, Features Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic, For Use With Clearmaxx Grinding Shield, Height 3/8 in, Includes 5 Cover Lenses, Length 17 3/4 in, Material Polycarbonate, Standards NIOSH, Width 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.