Luxor, Safety Glasses, Anti-Scratch, Clear Lens, Frameless
Mfr # 697516
Zoro # G1961290
product price: $10.89
/eaSold in multiples of 12 for $130.68
Key Features
Lens Color
Clear
Frame Type
Frameless
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
697516
Zoro #
G1961290
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Luxor
Standards
ANSI/ISEA Z87.1-2010; CSA Z94.3
Features
Single Wrap Style Lens; Horizontal Temple Adjustment; Application: Indoor, Drilling, Grinding, Machining, Sanding, Sawing
Description
AntiScrtch Safety Glasses, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.