
Magnifying Lens, Clear Lens, Polycarbonate
Mfr # 10246331
Zoro # G914868366
product price: $38.39
/eaKey Features
For Use With
Powered Air Purifying Respirator
Material
Polycarbonate
Standards
NIOSH
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Compatible with Brand
Optrel(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246331
Zoro #
G914868366
UPC #
0641817342268
Country of Origin
China
Dimensions
Plate Length
4 1/2 in
Plate Width
7 1/2 in
Plate Thickness
0.06 in
Details
Item
Magnifying Lens
For Use With
Powered Air Purifying Respirator
Material
Polycarbonate
Standards
NIOSH
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Compatible with Brand
Optrel(R)
Magnifying Power
2X
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Series
Helix
Diopter Strength
+1.50
Lens Color
Clear
Magnification
Yes
For Use with Mfr Model Number
10246306, 10246307, 10246324
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
For Use With Mfr. Model Number
10246306, 10246307, 10246324
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Compatible with Manufacturer Model No.
10246306, 10246307, 10246324
Compatible Pump Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324
Description
Magnifying Lens, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FM1, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, Diopter Strength +1.50, Features Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic, For Use With Powered Air Purifying Respirator, Includes Not Applicable, Lens Color Clear, Magnification Yes, Magnifying Power 2X, Material Polycarbonate, Plate Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.