Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifying Lens, Clear Lens, Polycarbonate

  • Mfr # 10246332

  • Zoro # G114868425


product price: $38.39
/ea

Key Features

For Use With
Powered Air Purifying Respirator
Material
Polycarbonate
Standards
NIOSH
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Magnifying Power
2X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246332
Zoro #
G114868425
UPC #
0641817342275
Country of Origin
China

Dimensions

Plate Width
7 1/2 in
Plate Thickness
0.06 in
Plate Length
4 1/2 in

Details

Item
Magnifying Lens
For Use With
Powered Air Purifying Respirator
Material
Polycarbonate
Standards
NIOSH
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Magnifying Power
2X
Compatible with Series
Helix
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Brand
Optrel(R)
Diopter Strength
+2.00
Magnification
Yes
Lens Color
Clear
For Use with Mfr Model Number
10246306, 10246307, 10246324
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
For Use With Mfr. Model Number
10246306, 10246307, 10246324
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Compatible with Manufacturer Model No.
10246306, 10246307, 10246324
Compatible Pump Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324

Description

Magnifying Lens, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FM1, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, Diopter Strength +2.00, Features Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic, For Use With Powered Air Purifying Respirator, Includes Not Applicable, Lens Color Clear, Magnification Yes, Magnifying Power 2X, Material Polycarbonate, Plate Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.