Zoro Homepage

Manhole Collar, 16-18", IX

  • Mfr # IN-2287

  • Zoro # G900906003


product price: $3,521.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
20 in
For Use With
Confined Space System
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2287
Zoro #
G900906003
UPC #
-
Country of Origin
Canada

Dimensions

Height
20 in
Diameter
16 in

Details

Item
Manhole Collar
Color
Yellow
Material
Steel
For Use With
Confined Space System
Standards
OSHA
Compatible Component
Support Post
Confined Space Component
Davits

Description

Manhole Collar, Height 20 in, Color Yellow, Mounting Location Manhole, Compatible Component Support Post, Confined Space Component Davits, Mounting Type Freestanding, Material Steel, Diameter 16 in, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.