Manhole Collar
Mfr # IN-2219
Zoro # G700714099
product price: $3,610.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Standards
OSHA
Diameter
18 in
For Use With
Confined Space System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN-2219
Zoro #
G700714099
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
18 in
Height
20 in
Details
Item
Manhole Collar
Material
Steel
Color
Yellow
Standards
OSHA
For Use With
Confined Space System
Compatible Component
Support Post
Confined Space Component
Davits
Description
Manhole Collar, Height 20 in, Color Yellow, Mounting Location Manhole, Compatible Component Support Post, Confined Space Component Davits, Mounting Type Freestanding, Material Steel, Diameter 18 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.