Zoro Homepage

Manhole Guard Int. Mast 42", IX

  • Mfr # IN-2108

  • Zoro # G0729537


product price: $5,890.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
39 in
Weight
48 lb
For Use With
Davit Arm and Manhole Guard System
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2108
Zoro #
G0729537
UPC #
641817098523
Country of Origin
Canada

Dimensions

Length
39 in
Height
45 in
Width
37 in
Overall Length
3 1/4 ft
Overall Height
3 3/4 ft
Overall Width
3 1/8 ft

Details

Item
Manhole Guard Rail
Material
Aluminum
Weight
48 lb
For Use With
Davit Arm and Manhole Guard System
Color
Yellow
Brand and Series
MSA Safety XTIRPA
Confined Space Component
Manhole Guard with Integrated Mast
Rescue Lanyard Type
Harness
Series
XTIRPA

Description

Manhole Guard Rail, Color Yellow, Includes Not Applicable, Material Aluminum, Overall Height 3 3/4 ft, Overall Length 3 1/4 ft, Overall Width 3 1/8 ft, Collapsed Length Not Applicable, Collapsed Width Not Applicable, Weight 48 lb, Collapsed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.