Zoro Homepage

Manhole Guard, Int Mast, 42", L, IX

  • Mfr # IN-2324

  • Zoro # G0729589


product price: $6,268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Color
Yellow
Overall Length
5 1/8 ft
Overall Width
4 1/8 ft
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2324
Zoro #
G0729589
UPC #
641817098547
Country of Origin
Canada

Dimensions

Overall Length
5 1/8 ft
Overall Width
4 1/8 ft
Overall Height
11 in

Details

Item
Manhole Guard,Int Mast,42",L,IX
Material
Aluminum
Color
Yellow
Weight
66 lb

Description

Manhole Guard Rail, Color Yellow, Includes Not Applicable, Material Aluminum, Overall Height 11 in, Overall Length 5 1/8 ft, Overall Width 4 1/8 ft, Collapsed Length Not Applicable, Collapsed Width Not Applicable, Weight 66 lb, Collapsed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.