Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Mini Fall Limiter, 6 ft., Clear 63011-00A

Mini Fall Limiter, 6 ft., Clear (Discontinued)

  • Mfr # 63011-00A
  • Zoro # G9645756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00A
Zoro #
G9645756
UPC #
641817107928
Country of Origin
United Kingdom

Dimensions

Length
6 ft.
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
3/8 in

Details

Item
Mini Fall Limiter
Weight Capacity
310 lb.
Color
Clear
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-TEC(TM)
Anchorage End Connection
Stainless Steel Carabiner
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
ANSI SRL Type
SRL
Sealed
No
ANSI SRL Class
Class B
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Stainless Steel
Replaceable Lifeline
No
Anchoring Location
Overhead Only
RFID Equipped
No
Minimum Weight Capacity
130 lb
Lifeline Material
Polyester
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
Other Standards
CSA Z259.2.2
ANSI SRL Class (2021)
Class 1
Rescue Method
Assisted
OSHA Standards Met
OSHA
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.