Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Mini Fall Limiter, 6 ft., Clear 63011-00B

Mini Fall Limiter, 6 ft., Clear (Discontinued)

  • Mfr # 63011-00B
  • Zoro # G9645765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00B
Zoro #
G9645765
UPC #
641817107935
Country of Origin
United Kingdom

Dimensions

Length
6 ft.
Lifeline Width
3/4 in
Lifeline Diameter
3/8 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Mini Fall Limiter
Weight Capacity
310 lb.
Color
Clear
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(TM)
Anchorage End Connection
Stainless Steel Carabiner
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
ANSI SRL Class
Class B
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection Type
Carabiner
Replaceable Lifeline
No
Minimum Weight Capacity
130 lb
RFID Equipped
No
Anchoring Location
Overhead Only
Lifeline Material
Polyester
ANSI SRL Type
SRL
Sealed
No
Other Standards
CSA Z259.2.2
Minimum User Weight
130 lb
ANSI SRL Class (2014)
Class B
Rescue Mode
Lower
OSHA Standards Met
OSHA
ANSI SRL Class (2021)
Class 1
Rescue Method
Assisted
ANSI Standards Met
ANSI Z359.14
Products By Industry
Electrical

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.