Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Mini Fall Limiter, 6 ft., Clear 63011-00E

Mini Fall Limiter, 6 ft., Clear (Discontinued)

  • Mfr # 63011-00E
  • Zoro # G9646009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00E
Zoro #
G9646009
UPC #
641817107966
Country of Origin
United Kingdom

Dimensions

Length
6 ft.
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
3/8 in

Details

Item
Mini Fall Limiter
Weight Capacity
310 lb.
Color
Clear
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(TM)
Anchorage End Connection
Stainless Steel Carabiner
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
ANSI SRL Type
SRL
Anchorage End Connection Type
Carabiner
RFID Equipped
No
Anchorage End Connection Material
Stainless Steel
Lifeline Material
Polyester
Anchoring Location
Overhead Only
Replaceable Lifeline
No
Sealed
No
Minimum Weight Capacity
130 lb
ANSI SRL Class
Class B
Other Standards
CSA Z259.2.2
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B
Rescue Method
Assisted
Minimum User Weight
130 lb
Rescue Mode
Lower

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.