Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Visor, Dark Gray Visor, 8 in Height

  • Mfr # 10246714

  • Zoro # G716059832


product price: $36.99
/ea

Key Features

Visor Color
Dark Gray
Visor Material
Polycarbonate
For Use With
Chin Protector
Visor Height
8 in
Visor Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246714
Zoro #
G716059832
UPC #
0641817352779
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
8 in
Visor Width
17 1/2 in
Visor Thickness
0.06 in

Details

Visor Color
Dark Gray
Visor Material
Polycarbonate
For Use With
Chin Protector
Standards
ANSI Z87.1, CSA Z94.3
Item
Molded Visor
Application
Demolition, Cutting, Manufacturing, Molten Metal Handling, Welding
Welding Shade Designation
W10
Compatible with Series
V-Gard(R)
Maximum Operating Temperature
109 Degrees F
Arc Flash PPE Category
0
Minimum Operating Temperature
37 Degrees F
Compatible with Brand
MSA
Compatible with Manufacturer Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Lens/Visor Features
Chemical-Resistant, Dielectric, Reusable
For Use with Mfr Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible Manufacturer Part Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible Manufacturer Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible with Mfr. Model No.
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible Mfr. Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162

Description

Molded Visor, Application Demolition, Cutting, Manufacturing, Molten Metal Handling, Welding, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 30FX05, 30FX06, 38ZM06, 38ZL97, 38ZM02, 38ZL98, 400D89, 38ZL97, Compatible with Manufacturer Model Number 10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162, Compatible with Series V-Gard(R), For Use With Chin Protector, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.