Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Msa 454-10116627 V-Gard Accessory System Universal Visor Frame; 11.25 x 5.5; Black

  • Mfr # 454-10116627

  • Zoro # G904043094


product price: $42.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-10116627
Zoro #
G904043094
UPC #
641817025642
Country of Origin
United States

Description

Features
  • Sloped design allows material to easily slide off the frame.
  • Features a heavy-duty, flat, rubber strap can be used with slotted and non-slotted MSA helmets.
  • Perfect compatibility with many half-mask respirators.
  • Style - Standard.
  • Color - Black.
  • Brand Name - MSA.
  • Height - 3.25 in.
  • Length - 5.5 in.
  • Usage - For use with V-Gard Visors.
  • Used With - Used with V-Gard caps.
  • Width - 11.25 in.
  • Item Weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.