
Msa 454-456667 Friction Joints For Slotted Cap
Mfr # 454-456667
Zoro # G604173886
product price: $121.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454-456667
Zoro #
G604173886
UPC #
641817033883
Country of Origin
United States
Description
Features
- FRICTION JOinT.
- instant release comes without lugs.
- Height - 8 in, 1 in, 5.25 in, 2.25 in.
- Length - 17 in, 6 in, 11 in, 9 0.5 in.
- Quantity - 1 pair per box.
- Type - Metal instant Release.
- Used With - Slotted caps with welding shields.
- Width - 5, 8 0.5, 7 in.
- Item Weight - 0.02 lbs.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.