Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA 454-815452 Adv.200 Facepiece Assemb

  • Mfr # 454-815452

  • Zoro # G804022458


product price: $46.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
454-815452
Zoro #
G804022458
UPC #
-
Country of Origin
United States

Description

  • Lighter and softer facepiece is made from a clear blue formulation of thermoplastic rubber to give the workers more comfort and stability then ever.
  • Protected Area: Half Facepiece.
  • Size Group: Large.
  • Body Material: Thermoplastic Rubber.
  • Suspension: Single Neckstrap.
  • Color: Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.