Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety MSA Comfo Low Profile Cartridges, P100, 10Pk, 815177 815177

MSA Comfo Low Profile Cartridges, P100, 10Pk, 815177 (Discontinued)

  • Mfr # 815177
  • Zoro # G302701749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815177
Zoro #
G302701749
UPC #
641817011034
Country of Origin
Korea, Republic of

Description

MSA COMFO® LOW PROFILE CARTRIDGES, P100, 10/PK, 815177 CRAFTED TO PROVIDE A HIGH LEVEL OF PROTECTION, OUR EASY-TO-INSTALL COMFO RESPIRATOR CARTRIDGES GUARD AGAINST A WIDE VARIETY OF CONTAMINANTS. P100, HEAVY-DUTY, LOW-PROFILE CARTRIDGES THE COMPLETE LINE OF COMFO® CARTRIDGES PROTECTS AGAINST A WIDE VARIETY OF CONTAMINANTS. FILTER CARTRIDGES PROTECT AGAINST DUSTS, PARTICLES AND MISTS. CHEMICAL CARTRIDGES PROTECT AGAINST GASES AND VAPORS. COMBINATION CARTRIDGES DELIVER PROTECTION FROM BOTH PARTICULATE AND GASEOUS CONTAMINANTS. DESIGNED FOR EASY INSTALLATION, COMFO® CARTRIDGES THREAD DIRECTLY TO THE CARTRIDGE RECEPTACLES ON COMFO® AND OTHER TWIN-CARTRIDGES RESPIRATORS. ALL CARTRIDGES ARE INTERCHANGEABLE AND ARE COLOR-CODED TO INDICATE THE TYPE OF PROTECTION OFFERED. MOST CARTRIDGES ARE INCINERABLE. FEATURES:
    N95-PARTICULATE FILTER (95% FILTER EFFICIENCY LEVEL) EFFECTIVE AGAINST PARTICULATE AEROSOLS FREE OF OIL R95-PARTICULATE FILTER (95% FILTER EFFICIENCY LEVEL) EFFECTIVE AGAINST ALL PARTICULATE AEROSOLS P100-PARTICULATE FILTER (99. 97% FILTER EFFICIENCY LEVEL) EFFECTIVE AGAINST ALL PARTICULATE AEROSOLS FILTRATION GRADE: P100 QUANTITY: 10 PER PACKAGE TYPE: CARTRIDGE/FILTER USAGE: CONTAMINANTS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.