
MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size
Mfr # 10098032
Zoro # G802593158
product price: $25.15
/eaSold in multiples of 2 for $50.30
Key Features
Material
Jersey Mesh
Color
Yellow-Green, High-Viz Orange
For Use With
MSA Safety Hard Hats
Width
15 11/20 in
Size
One Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10098032
Zoro #
G802593158
UPC #
641817020869
Country of Origin
India
Dimensions
Width
15 11/20 in
Size
One Size
Height
2.72 in
Length
11.5 in.
Details
Item
MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green
Material
Jersey Mesh
Color
Yellow-Green, High-Viz Orange
For Use With
MSA Safety Hard Hats
Description
MSA SUNSHADETM HARD HAT ACCESSORY, YELLOW-GREEN, 10098032 MSA SUNSHADETM HI-VIZ ORANGE; WORKERS STAY COOL AND COMFORTABLE ON THE JOB WITH THIS HI-VIS ORANGE POLYESTER MESH SUNSHADE FROM MSA. IT NOT ONLY HELPS PROTECT WEARER'S EARS AND NECK FROM SUN AND HEAT BUT ALSO ENHANCES WORKER VISIBILITY WITH CONTRASTING HI-VIS YELLOW BAND AND REFLECTIVE STRIPING.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.