Shop MSA SAFETY
See all product information
Create Account
NFL Hard Hat, Type 1, Tennessee Titans
- Mfr # 818413
- Zoro # G516340048
product price:Â
$
34.15
/ea
Key Features
Headwear Style
Front Brim
CSA Impact Type
Type I
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
Shell Material
Polyethylene
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 818413
- Zoro #
- G516340048
- UPC #
- -
- Country of Origin
- United States
- Headwear Style
- Front Brim
- CSA Impact Type
- Type I
- Standards
- ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
- Shell Material
- Polyethylene
- Suspension Adjustment Type
- Ratchet
- Series
- V-Gard
- Venting
- No
- ANSI Electrical Class
- Class E
- Graphics Type
- Tennessee Titans
- Application
- General Purpose
- Number of Suspension Points
- 4
- Shell Pattern
- NFL Team Graphics
- CSA Electrical Class
- Class E
- Item
- NFL Hard Hat
- Shell Color
- White
- ANSI Impact Type
- Type 1
- Includes Accessory Slots
- Yes
- Accessory Mounting Options
- Side-Slots
Dimensions
- Size - Alpha
- One Size
Description
NFL Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type One-Touch (4-Point), Head Protection Color White, Head Protection Graphics Tennessee Titans, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series V-Gard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.