Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Pad, 2 Pack, Helix

  • Mfr # 10246336

  • Zoro # G315289692


product price: $50.55
/ea
Sold in multiples of 2 for $101.10

Key Features

For Use With
Helix Series
Material
Foam
Color
Black
Standards
NIOSH Approved
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246336
Zoro #
G315289692
UPC #
0641817342312
Country of Origin
United States

Dimensions

Length
4 3/4 in
Width
7 1/2 in
Thickness
0.394 in

Details

Item
Nose Pad
For Use With
Helix Series
Material
Foam
Color
Black
Standards
NIOSH Approved

Description

Nose Pad, Color Black, For Use With Helix Series, Includes Not Applicable, Length 4 3/4 in, Material Foam, Standards NIOSH Approved, Thickness 0.394 in, Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.